314-N SVGA Super VGA M-M Monitor Cable with ferrites- Gold Plated -50FT
- Mfr # 314-N
- Zoro # G803732037
product price:Â
$
39.49
/ea
Key Features
Cable Length
50 ft
Cable Type
VGA
Features
Molded, Ferrite Bead
Compatible With
Video Device, Monitor
Shielded
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 314-N
- Zoro #
- G803732037
- UPC #
- 850417002483
- Country of Origin
- China
- Item
- Video Cable
- Cable Type
- VGA
- Features
- Molded, Ferrite Bead
- Compatible With
- Video Device, Monitor
- Shielded
- Yes
- Conductor Material
- Copper
- Connector Type on First End
- HD-15 - Male
- Connector on Second End Details
- 1 x 15-pin HD-15 - Male
- Connector Plating
- Gold
- Connector on First End Details
- 1 x 15-pin HD-15 - Male
- Connector Type on Second End
- HD-15 - Male
Dimensions
- Cable Length
- 50 ft
Description
50FT - SVGA Super VGA M/M Monitor Cable w/ ferrites (Gold Plated)
Cmple is proud to offer these high quality SVGA Cables.
Signal integrity is further enhanced by ferrites cores that filter out noise.
They feature a low loss, double shielded design. Come with durable molded connectors with thumbscrews for a secure connection. Great for connecting high resolution analog displays.
Comes with a lifetime warrenty for peace of mind.
VGA connections are also commonly referred to as HD15, DB15 (a misnomer), PC in/out, RGB and RGBHV.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.