Shop XTREMPRO

41023 TV Wall Mount Bracket Swivel Full Motion TILT Swivel Rotate Extend; 13 to 30 in.

  • Mfr # 41023

  • Zoro # G103991455


original price:  $39.15 , new price: $37.59 , 3 percent off
new price:  $37.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41023
Zoro #
G103991455
UPC #
4897054360749
Country of Origin
China

Description

Features
  • Compatible with VESA 3" x 3" (75 x 75mm) or 4" x 4"(100x100mm) for Most 13" 15" 17" 19" 20" 22" 23" 24" 26" 27" 30" LED TV Flat Panel Screen
  • The design places TV just 3" inches from the wall
  • Adjustable 15 deg tilt 90 deg swivel and 360 deg Rotate
  • Extends up to 9.3" from the wall
  • Included Installation hardware Kits & Installation manual
  • The Mount Material offers loading capacity to 40lbs
  • This wall mounting kit is compatible with Samsung, Sony, LG, Sharp, Insignia, Vizio, Haier, Toshiba, Sharp, Element, TCL, Westinghouse 13" - 30" inch TVs
Includes
  • Installation manual
  • Installation hardware Kits
  • Full Motion TV Wall Mount
Specifications
  • Size: 13"-30"
  • Maximum Load: 40 lbs
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.