Zoro Homepage

1.5% Lanthanated Tungsten Electrode, 5/32, Gold, 5PK

  • Mfr # WTLAN15156

  • Zoro # G308389125


product price: $129.99
/pk 5, $26.00/ea
Free Shipping & Returns

Key Features

Material
Tungsten
Standards
EWLa-1.5 - ANSI/AWS A5.12, ISO6848
Color
Gold
Length
7 in
Welding Method
TIG (GTAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTLAN15156
Zoro #
G308389125
UPC #
840349202129
Country of Origin
China

Dimensions

Diameter
5/32 in
Length
7 in

Details

Material
Tungsten
Standards
EWLa-1.5 - ANSI/AWS A5.12, ISO6848
Color
Gold
Welding Method
TIG (GTAW)
DC Current Range (-) Pure Tungsten
275 to 450 A
Principle Oxide
La2O3
Material Application
Aluminum, Mild Steel, Stainless Steel, Copper Alloys, Titanium
DC Current Range (+) With Oxide
35 to 50 A
Mass Percent
1.3 to 1.7%
Melting Point
3410°C
Impurities Mass Percent
0.5% Max
AC Current Range (With Oxide)
240 to 350 A
DC Current Range (-) With Oxide
350 to 480 A
AC Current Range (Pure Tungsten)
180 to 260 A
DC Current Range (+) Pure Tungsten
35 to 50 A

Description

XTRweldTM Lanthanated Tungsten Electrodes deliver premium performance and versatility for TIG (GTAW) welding professionals. These electrodes combine exceptional arc stability, low burnoff rates, and excellent reignition characteristics. Their conductivity closely resembles that of thoriated electrodes, making them a popular, non-radioactive alternativeoften with no need to adjust existing welding programs. Ideal for both AC and DC welding, lanthanated tungsten performs well with a pointed tip for DCEN or can be balled for use with AC sine wave machines.


  • Enhanced arc starting and stability with low burnoff rates
  • High conductivity similar to 2% thoriated tungsten
  • Suitable for both AC and DC welding applications
  • Compatible with inverter and square wave power sources
  • Works well on steel, stainless steel, titanium, and nickel alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.