This item is Discontinued.

Xtrweld 309L Filler Metal, 0.030, Stainless Steel, 2 Lb. Spool priced per pound MIG SP309L030-2DP

309L Filler Metal, 0.030, Stainless Steel, 2 Lb. Spool priced per pound MIG (Discontinued)

  • Mfr # SP309L030-2DP
  • Zoro # G908388313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP309L030-2DP
Zoro #
G908388313
UPC #
840349211688
Country of Origin
Unknown

Dimensions

Wire Diameter
0.03 in

Details

Material
Stainless Steel
Weight
2 lb
Process
MIG GMAW
For Welding Position
All
AWS Classification
ER309L

Description

Filler Metal, 309L, Display Pack: 2 lb Spool, priced per pound; AWS Classification: ER309L; Material: Stainless Steel; Type: MIG GMAW; Diameter: 0.030 Inch; Finish: Bright; Amperage: 60 to 125 A; Voltage: 15 to 20 V; Speed: 160 to 380 IPM - ER309L is very similar to type ER309 but has a carbon content held to a max of .03% to avoid carbide precipitation and preserve intergranular corrosion resistant properties. 308L has mild corrosion resistance properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.