This item is Discontinued.

Xtrweld 5356 Filler Metal, 3/64, Aluminum, 1 lb Display Pack, MIG, White SP5356046-1DP

5356 Filler Metal, 3/64, Aluminum, 1 lb Display Pack, MIG, White (Discontinued)

  • Mfr # SP5356046-1DP
  • Zoro # G508388171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP5356046-1DP
Zoro #
G508388171
UPC #
840349203683
Country of Origin
Unknown

Dimensions

Wire Diameter
3/64 Inch

Details

AWS Classification
ER5356
Material
Aluminum
Weight
1 lb
Process
MIG (GMAW)
For Welding Position
All

Description

Filler Metal, 5356, Display Pack: 1 lb; AWS Classification: ER5356; Material: Aluminum; Type: MIG GMAW; Diameter: 3/64 Inch; Color: White; Amperage: 125 to 260 A; Voltage: 20 to 29 V; Speed: 330 to 500 IPM; Flow Rate: 35 to 45 CFH - ER5356 is a 5% magnesium aluminum filler metal with increased levels of Mg, Ti and Mn along with the addition of chrome and a slight reduction in silicon when compared to ER4043. These changes work together to increase its corrosion resistance, making it the best aluminum for use in or near saltwater.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.