Zoro Homepage

COLLET, 1/8 For use with 17, 18, 26 Series Torches 5PK

  • Mfr # 10N25

  • Zoro # G916055825


product price: $11.15
/pk 5, $2.23/ea
Sold in multiples of 2 for $22.30

Key Features

Overall Length
12 in
Width
16 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10N25
Zoro #
G916055825
UPC #
840349229256
Country of Origin
China

Dimensions

Overall Length
12 in
Width
16 in
Depth
10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.