This item is Discontinued.

Xtrweld E309LT1-1/4 .045 x 10Lb. Spool priced per pound  AWS A5.22, MIG FCAW SP309LT1AP045-10

E309LT1-1/4 .045 x 10Lb. Spool priced per pound AWS A5.22, MIG FCAW (Discontinued)

  • Mfr # SP309LT1AP045-10
  • Zoro # G208388204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP309LT1AP045-10
Zoro #
G208388204
UPC #
840349214900
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
.045 in

Details

Weight
10 lb
Process
MIG FCAW

Description

XTRWeld 309LT1-1 AP MIG FCAW Welding Wire .045 In. Dia., 1.2mm, 10 Lb. Spool, priced per pound, Conforms to AWS A5.22 E309LT1-1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.