Shop XTRWELD
See all product information
Create Account
E71T-11 .035 x 2Lb. Spool, AWS A5.20, MIG (FCAW)
- Mfr # SP71T11035-2
- Zoro # G408388202
product price:Â
$
8.75
/ea
Sold in multiples of 2 for
$17.50
Key Features
Shielding Type
Gasless
Weight
2 lb
Process
MIG FCAW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP71T11035-2
- Zoro #
- G408388202
- UPC #
- 840349209029
- Country of Origin
- Korea, Republic of
- Shielding Type
- Gasless
- Weight
- 2 lb
- Process
- MIG FCAW
Description
XTRWeld 71T-11 MIG FCAW Gasless Welding Wire .035 In. Dia., 0.9mm, 2 Lb. Spool, priced per pound. Conforms to AWS A5.20 E71T-11
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.