Shop HYW PRODUCTS
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ER70S-6 Mild Steel Mig .035in Welding Wire 44-Pound Roll, 60 Spools on a Pallet
- Mfr # 16035044-60
- Zoro # G916305272
product price:
$
5,855.99
/ea
Key Features
Material
Carbon Steel
Wire Diameter
0.035 in
Includes
60 Spools
Weld Metal Mechanical Properties
Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
Polarity
DC(+)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16035044-60
- Zoro #
- G916305272
- UPC #
- 48944498156
- Country of Origin
- Türkiye
- Item
- Welding Wire
- Material
- Carbon Steel
- Includes
- 60 Spools
- Weld Metal Mechanical Properties
- Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
- Polarity
- DC(+)
- Spool Weight
- 44 lb
- For Use With
- High Tensile Steel
- Spool Count
- 60
- Standards
- AWS A5.18 ER70S-6
- Wire Metal Composition
- C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
Dimensions
- Wire Diameter
- 0.035 in
Description
Upgrade your welding arsenal with our 44 lb Roll ER70S-6 Mild Steel Mig Welding Wire, designed to deliver reliable performance and exceptional results. Each roll weighs a hefty 44 pounds, ensuring extended welding sessions without frequent interruptions for spool changes. Available in size options of 0.035'' or 0.045'', this welding wire offers versatility to accommodate different welding applications and preferences. Crafted to meet AWS A5.18-05 standards, our ER70S-6 wire boasts a typical chemical composition that includes optimal levels of carbon, silicon, manganese, phosphorus, and sulfur for superior weld quality. With impressive mechanical properties such as a yield strength of 450 Mpa and a tensile strength of 550 Mpa, along with a 30% elongation and 70 J impact value at -30°C, this welding wire ensures robust and durable welds in a variety of conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.