ER309L .023 x 10Lb. Spool priced per pound AWS A5.9, MIG

  • Mfr # SP309L023-10

  • Zoro # G808388215


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Weight
10 lb
AWS Classification
ER309L
Spool Type
Spool
Wire Diameter
.023 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP309L023-10
Zoro #
G808388215
UPC #
840349211756
Country of Origin
India

Dimensions

Wire Diameter
.023 in

Details

Weight
10 lb
AWS Classification
ER309L
Spool Type
Spool

Description

XTRweld 309L MIG GMAW Welding Wire .023 In. Dia., 0.6mm, 10 Lb. Spool, priced per pound, Conforms to AWS A5.9 ER309L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.