Zoro Homepage

ER4043 3/64 x 1Lb. Spool AWS A5.10, MIG GMAW

  • Mfr # SP4043046-1

  • Zoro # G408388189


product price: $9.55
/ea

Key Features

AWS Classification
ER4043
Weight
1 Lb.
Spool Type
Spool
Wire Diameter
3/64
Process
MIG GMAW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP4043046-1
Zoro #
G408388189
UPC #
840349203478
Country of Origin
Canada

Dimensions

Wire Diameter
3/64

Details

AWS Classification
ER4043
Weight
1 Lb.
Spool Type
Spool
Process
MIG GMAW

Description

XTRWeld 4043 MIG GMAW Welding Wire 3/64 In. Dia., 1.2mm, 1 Lb. Spool, Conforms to AWS A5.10 ER4043

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.