This item is Discontinued.

Xtrweld ER4047 3/64 x 16Lb. Spool priced per pound  AWS A5.10, MIG GMAW SP4047046-16

ER4047 3/64 x 16Lb. Spool priced per pound AWS A5.10, MIG GMAW (Discontinued)

  • Mfr # SP4047046-16
  • Zoro # G908388269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP4047046-16
Zoro #
G908388269
UPC #
840349203621
Country of Origin
Canada

Dimensions

Wire Diameter
3/64

Details

Weight
16 Lb.
AWS Classification
ER4047
Process
MIG GMAW
Spool Type
Spool

Description

XTRWeld 4047 MIG GMAW Welding Wire 3/64 In. Dia., 1.2mm, 16 Lb. Spool, priced per pound, Conforms to AWS A5.10 ER4047

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.