This item is Discontinued.

Xtrweld Filler Metal, 312, 1/8, Stainless Steel, 1 lb, 36 Inch L CL312125-1DP

Filler Metal, 312, 1/8, Stainless Steel, 1 lb, 36 Inch L (Discontinued)

  • Mfr # CL312125-1DP
  • Zoro # G508387921
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL312125-1DP
Zoro #
G508387921
UPC #
840349213132
Country of Origin
Unknown

Dimensions

Diameter
1/8 in
Length
36 in

Details

AWS Classification
ER312
Material
Stainless Steel
Tensile Strength
102000 psi
Application
Tig Welding
Voltage
16 to 20V
Finish
Bright
Elongation
35%
Welding Positions
All
Yield Strength
79700 psi
Amperage
155 to 225 A
Flow Rate
25 to 30 cfh

Description

XTRweld ER312 are the go-to solution for welding difficult or unknown steel types. With excellent tolerance to dilution and ~30% delta ferrite in a tough austenitic matrix, ER312 produces strong, crack-resistant welds with good ductility and wear resistance. These rods are ideal for buffer layers and offer high tensile strength along with excellent hot-cracking resistance. Display Pack: 1 lb XTR 312 is commonly used for welding medium- to high-carbon steels, manganese steels, air-hardening tool steels, and armor-grade metalsespecially when the base metal composition is uncertain. Perfect for demanding industrial and repair applications.


  • 36" rods in 1 lb tubes; available in multiple diameters
  • Excellent for welding unknown or hard-to-weld steels
  • Provides high tensile strength and wear resistance
  • Welds contain ~30% delta ferrite for strength and hot-crack resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.