Filler Metal, LFB, 1/8, Copper & Copper Alloys, 1 lb, White

  • Mfr # CLLFBFC125-1DP

  • Zoro # G410088305


product price: $26.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLLFBFC125-1DP
Zoro #
G410088305
UPC #
840349205977
Country of Origin
Unknown

Description

XTRweld LFB (Low Fuming Bronze), also known as RBCuZn-C, is a general-purpose copper-based alloy brazing rod ideal for oxyacetylene welding and brazing a wide range of ferrous and nonferrous metals. This filler metal is perfect for joining carbon steel, copper alloys, cast iron, stainless steel, malleable iron, and certain nickel alloys. With excellent ductility, machinability, and low fume generation, LFB is an essential tool for any welding shop. The flux-coated (White) version eliminates the need for external flux, while the bare version should be used with a borax-boric acid-based brazing flux for optimal performance. Available in 1 lb spools and 1/8" and 3/32" diameters, this filler metal ensures strong, reliable joints with minimal fume exposure.


  • Ensures smooth, consistent welds with minimal oxidation, offering excellent resistance to corrosion and wear.
  • Provides strong, durable joints with excellent flexibility and ease of machining after brazing.
  • Ideal for joining a variety of ferrous and nonferrous metals, including carbon steel, copper alloys, cast iron, stainless steel, malleable iron, and some nickel alloys.
  • Offered in 1/8" and 3/32" diameters, available in 1 lb spools, to suit various welding and brazing needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.