Filler Metal, RG45, 1/16, Mild & Low Alloy Steel, 1 lb

  • Mfr # CLRG45062-1DP

  • Zoro # G910088331


product price:  $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Length (In.)
36 Inch
Material
Low Alloy Steel,Mild Steel
Type
Braze and Solder (OFW)
Welding Positions
H, V
Melting Point
2800 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLRG45062-1DP
Zoro #
G910088331
UPC #
840349206141
Country of Origin
Unknown

Dimensions

Length (In.)
36 Inch
Dia. (In.)
1/16 Inch

Details

Material
Low Alloy Steel,Mild Steel
Type
Braze and Solder (OFW)
Welding Positions
H, V
Melting Point
2800 °F
Tensile Strength
52500 psi

Description

XTRweld RG45 is a general-purpose, copper-coated oxyfuel gas welding rod designed for welding most low-carbon steels. Ideal for applications where ductility and machinability are essential, this versatile filler metal does not require external flux. During the welding process, the molten metal's "puddling" action will draw any scale or impurities to the surface, ensuring a clean and strong weld. Display Pack: 1 lb While RG45 and RG60 may seem similar, they were both originally developed for oxyfuel welding. They can be used for TIG welding in some applications, but because they typically lack the de-oxidizers needed for the GTAW (TIG) process, they are not recommended for that purpose in most cases.


  • Best used for oxyfuel welding but can be employed for TIG welding in some cases (not recommended for all TIG applications due to lack of de-oxidizers).
  • Offered in 3/32", 1/8", and 1/16" diameters, in 1 lb spools, providing flexibility for different welding tasks.
  • Perfect for welding steel plates (up to 0.25" thick), sheet metal, pipe, and some smaller wrought iron applications.
  • Unlike many other welding rods, RG45 does not require external flux during the brazing process.
  • Produces welds with excellent ductility and machinability, making it ideal for applications that require shaping or drilling post-weld.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.