Gouging Carbon Electrodes, Flat, Copper Coated, 3/8in x 5/32inDia. x 12in L, 50PK

  • Mfr # AACCFLT3853212

  • Zoro # G816043267


product price:  $95.99
/pk 50, $1.92/ea
Free Shipping & Returns

Key Features

Length (In.)
12 in
Width
16 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AACCFLT3853212
Zoro #
G816043267
UPC #
840349200132
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
12 in
Width
16 in
Depth
10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.