Gouging Carbon Electrodes, Pointed, Copper Coated, 1/2inDia. x 12in L, 50PK

  • Mfr # AACCPTD1212

  • Zoro # G616043269


product price: $83.99
/pk 50, $1.68/ea
Free Shipping & Returns

Key Features

Length (In.)
12 in
Width
16 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AACCPTD1212
Zoro #
G616043269
UPC #
840349200316
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
12 in
Width
16 in
Depth
10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.