Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PHOS Bronze C .045 X 30 Lb. Spool priced per pound AWS A5.7 MIG GMAW

  • Mfr # SPPHBRC045-30

  • Zoro # G108388311


product price: $17.25
/ea
Sold in multiples of 30 for $517.50

Key Features

Process
MIG GMAW
Spool Type
Spool
Weight
30 lb
Wire Diameter
.045 in
Material
PHOS Bronze C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPPHBRC045-30
Zoro #
G108388311
UPC #
840349205458
Country of Origin
China

Dimensions

Wire Diameter
.045 in

Details

Process
MIG GMAW
Spool Type
Spool
Weight
30 lb
Material
PHOS Bronze C

Description

XTRWeld PHOS Bronze C MIG GMAW Welding Wire .045 In. Dia., 1.2mm, 30 Lb. Spool, priced per pound, Conforms to AWS A5.7 ERCuSn-C CDA521

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.