This item is Discontinued.

Xtrweld Select 6011 Filler Metal, 3/16, Alloy Steel, 10Lb. Box priced per pound SE6011SEL187-10

6011 Filler Metal, 3/16, Alloy Steel, 10Lb. Box priced per pound (Discontinued)

  • Mfr # SE6011SEL187-10
  • Zoro # G808387973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE6011SEL187-10
Zoro #
G808387973
UPC #
840349208398
Country of Origin
United States

Dimensions

Diameter
3/16 in
Length
14 in

Details

Item
Electrode
Material
Low Alloy Steel, Mild Steel
Standards
AWS A5.1
Tensile Strength
80000 psi
Color
Tan/Gray
Elongation
28%
Finish
High Cellulose Potassium
Yield Strength
72000 psi
Welding Positions
Flat, Horizontal, Vertical Up, Overhead
Amperage
120 to 200 A

Description

The XTRweld 6011 is your go-to electrode for fast, deep-penetrating welds in demanding conditions. Ideally suited for maintenance and repair, this electrode excels on rusted, painted, galvanized, or otherwise contaminated steelsmaking it perfect for fieldwork, fabrication, and emergency repairs. Designed for out-of-position welding, it bridges gaps up to 3/8 inch and handles poor fit-ups with ease. Its easy-to-remove slag and stable arc make it user-friendly for both pros and DIYers tackling tough jobs.


  • Performs on contaminated, painted, or rusted steel
  • Smooth, stable arc for out-of-position applications
  • Slag is easy to chip away, saving time and cleanup
  • Perfect for farm, shop, and maintenance applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.