
6013 Filler Metal, 5/32, Alloy Steel, 1 lb Display Pack, Tan (Discontinued)
- Mfr # SE6013156-1DP
- Zoro # G508388027
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SE6013156-1DP
Zoro #
G508388027
UPC #
840349208589
Country of Origin
United States
Dimensions
Diameter
5/32 in
Length
14 in
Details
Item
Electrode
Material
Low Alloy Steel, Mild Steel
Standards
AWS A5.1
Tensile Strength
83000 psi
Elongation
25%
Color
Tan
Finish
High Titania Potassium
Welding Positions
Flat, Horizontal, Vertical Up, Overhead
Amperage
115 to 140 A
Yield Strength
75000 psi
Description
The XTRweld 6013 is the ultimate all-position electrode for clean, well-fitting mild steel fabrication and repairs. Designed for smooth performance across flat, vertical (up or down), and overhead positionswithout adjusting your amperagethis electrode is perfect for welders of all experience levels. The fast-freeze slag ensures excellent arc control, while the contact (drag) arc action allows for easy operation and precision. It’s ideal for thin sheet metal, light fabrication, and any project that demands a neat, low-spatter weld.
- Versatile, all-position performance with one setting
- Fast-freeze slag allows for clean welds in any position
- Perfect for light fabrication, sheet metal, and repair
- Electrode can be bent without damaging the flux
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.