
7018 Filler Metal, 1/8, Alloy Steel, 1 lb Display Pack, Tan/Gray
Mfr # SE7018125-1DP
Zoro # G108387987
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Material
Low Alloy Steel, Mild Steel
Standards
AWS A5.1
Diameter
1/8 in
Tensile Strength
84000 psi
Finish
Low Hydrogen Potassium, Iron Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE7018125-1DP
Zoro #
G108387987
UPC #
840349208770
Country of Origin
United States
Dimensions
Diameter
1/8 in
Length
14 in
Details
Item
Electrode
Material
Low Alloy Steel, Mild Steel
Standards
AWS A5.1
Tensile Strength
84000 psi
Finish
Low Hydrogen Potassium, Iron Powder
Color
Tan/Gray
Elongation
32%
Diffusible Hydrogen
4 ml/100 g
Welding Positions
Flat, Horizontal, Vertical Up, Overhead
Amperage
100 to 140 A
Yield Strength
69000 psi
Description
XTRweld E7018 is the go-to electrode for structural steelwork, pressure vessels, pipe steels, and shipbuilding. Designed with an extra low hydrogen formulation, it delivers consistent, crack-resistant weldseven on weathering steels like Corten. This electrode’s smooth, spatter-free arc transfer makes welding easy in all positions, while its non-conductive coating and excellent AC performance ensure reliable starts and restarts. Ideal for fabrication, maintenance, and repair when quality and durability matter most.
- Extra low hydrogen for superior crack resistance
- Ideal for boiler plate, pipe steel, and weathering steels like Corten
- Smooth arc with minimal spatter or turbulence
- Easy arc re-strike and stable arc control
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.