This item is Discontinued.

Xtrweld Select 7018AC Filler Metal, 1/8, Alloy Steel, 5 Lb. Box priced per pound SE7018AC125-5

7018AC Filler Metal, 1/8, Alloy Steel, 5 Lb. Box priced per pound (Discontinued)

  • Mfr # SE7018AC125-5
  • Zoro # G208388006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE7018AC125-5
Zoro #
G208388006
UPC #
840349208855
Country of Origin
United States

Dimensions

Diameter
1/8 in
Length
14 in

Details

Item
Electrode
Material
Low Alloy Steel, Mild Steel
Standards
AWS A5.1
Tensile Strength
84,000 psi
Finish
Low Hydrogen Potassium, Iron Powder
Elongation
32%
Color
Tan/Gray
Diffusible Hydrogen
4 ml/100 g
Yield Strength
69000 psi
Amperage
100 to 140 A
Welding Positions
Flat, Horizontal, Vertical Up, Overhead

Description

Filler Metal, XTR Select 7018AC, Display Pack: 5 Lb. Box, priced per pound; AWS Classification: E7018AC; Material: Mild & Low Alloy Steel; Type: Coated Electrode SMAW; Diameter: 1/8 Inch; Length: 14 Inch; Color: Tan/Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.