Silicon Bronze 1/16 X 10Lb. Box priced per pound. AWS A5.7 MIG GMAW

  • Mfr # SPSILBR062-10

  • Zoro # G408388332


product price: $14.95
/ea
Sold in multiples of 10 for $149.50

Key Features

AWS Classification
ERCuSi-A
Material
Silicon Bronze
Weight
10 lb
Process
MIG GMAW
Wire Diameter
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSILBR062-10
Zoro #
G408388332
UPC #
840349205380
Country of Origin
China

Dimensions

Wire Diameter
1/16 in

Details

AWS Classification
ERCuSi-A
Material
Silicon Bronze
Weight
10 lb
Process
MIG GMAW

Description

XTRWeld Silicon Bronze MIG GMAW Welding Wire 1/16 In. Dia., 1.6mm, 10 Lb. Spool, priced per pound, Conforms to AWS A5.7 ERCuSi-A CDA656

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.