Zoro Homepage

Traction Device, Ball, Heel, Mid-Sole Coverage, Strap-On, Steel, Coil

  • Mfr # 08611

  • Zoro # G4769362


product price: $42.99
/pr

Key Features

Fits Shoe Size
Men's 9 to 11 / Women's 10-1/2 to 12-1/2
Traction Material
Steel
Footwear Coverage Style
Ball, Heel, Mid-Sole
Traction Type
Coil
Traction Attachment Style
Strap-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08611
Zoro #
G4769362
UPC #
096506086112
Country of Origin
China

Dimensions

Fits Shoe Size
Men's 9 to 11 / Women's 10-1/2 to 12-1/2
Traction Device Dimensions
11-1/2 in L x 5-1/8 in W x 3-1/2 in H
Size
Medium
Length
11 1/2 in
Width
5 1/8 in
Height
3 1/2 in
Dimensions
11-1/2 x 5-1/8 x 3-1/2"

Details

Item
Traction Device
Traction Material
Steel
Footwear Coverage Style
Ball, Heel, Mid-Sole
Traction Type
Coil
Traction Attachment Style
Strap-On
Suggested Environment
Outdoor
For Use on Surface Types
Ice, Snow
Upper Material
Rubber
Color
Black
Material
Rubber Harness, Steel Coils
Gender
Unisex
Footwear Brand
YAKTRAX
Suggested Traction Environment
Ice, Snow
Products By Industry
General Approach

Description

Strap-on Cleats, Footwear Coverage Style Ball, Heel, Mid-Sole, Upper Material Rubber, Traction Type Coil, 11-1/2 in L x 5-1/8 in W x 3-1/2 in H, Traction Material Steel, Traction Attachment Style Strap-On, Fits Shoe Size Men's 9 to 11 / Women's 10-1/2 to 12-1/2, Black, Men's, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.