Shop YALE
See all product information
Create Account
2100 Series Exit Devices
- Mfr # 2100F-36 695
- Zoro # G510052114
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1-3/4"
Door Handing
Non-Handed
Finish
Dark Bronze Painted
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2100F-36 695
- Zoro #
- G510052114
- UPC #
- 197163293131
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4"
Details
- Exit Device Type
- Rim
- Door Handing
- Non-Handed
- Finish
- Dark Bronze Painted
- Grade
- Grade 1
- Color
- Dark Bronze Painted
- Includes
- Rim Exit Devices
- Application
- Rim Exit Devices
Description
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36 in. Fire-Rated Device, Exit Only, Less Dogging, Dark Bronze Painted Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.