Shop YALE
See all product information
Create Account
2100 Series Exit Devices
- Mfr # 2110F-36 689 LHR
- Zoro # G710052068
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Surface Vertical Rod
For Door Thickness
1-3/4"
Door Handing
Left Hand Reverse
Finish
Aluminum Painted
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2110F-36 689 LHR
- Zoro #
- G710052068
- UPC #
- 197163293193
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4"
Details
- Exit Device Type
- Surface Vertical Rod
- Door Handing
- Left Hand Reverse
- Finish
- Aluminum Painted
- Fire Rated
- No
- Color
- Aluminum Painted
- Includes
- Surface Vertical Rod Exit Devices
- Application
- Surface Vertical Rod Exit Devices
Description
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36 in. Fire-Rated Device, 84 in. Door Height, Exit Only, Less Dogging, Aluminum Painted, Left Hand Reverse, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.