51 Series Door Closers
- Mfr # TJ4400 690
- Zoro # G110055003
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
For Use With
Yale 4400 Series Door Closers
Application
Surface Closers
Includes
Surface Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TJ4400 690
- Zoro #
- G110055003
- UPC #
- 197163294305
- Country of Origin
- Mexico
- Color
- Dark Bronze Painted
- Finish
- Dark Bronze Painted
- For Use With
- Yale 4400 Series Door Closers
- Application
- Surface Closers
- Includes
- Surface Closers
Description
Door Closer, Top Jamb w/2-3/4 in. to 7 in. Reveals 150 Deg., Non-Hold Open, Size 1-6, Full Cover, Dark Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.