Zoro Homepage

5300LN Grade 2 Cylindrical Lever Locks

  • Mfr # AU5307LN ICLC 613E

  • Zoro # G710071137


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Non-handed
Lockset Finish
Dark Oxidized Bronze
Width
7.5"
Includes
Cylindrical Lock
Cylinder Core Type
LFIC 6-Pin Less Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU5307LN ICLC 613E
Zoro #
G710071137
UPC #
197163309948
Country of Origin
United States

Dimensions

Width
7.5"
Length
10"

Details

Lockset Handle Type
Non-handed
Lockset Finish
Dark Oxidized Bronze
Includes
Cylindrical Lock
Cylinder Core Type
LFIC 6-Pin Less Core
Color
Dark Oxidized Bronze
Material
Bronze

Description

This revolutionary Grade 2 lockset boasts design features such as a vandal resistant Free Wheeling lever mechanism and adjustable door thickness that makes installation a breeze. Through bolting gives the 5300LN a secure fit that resists shaking and rattling. With three lever designs and twelve different finishes, you have the ability to match any decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.