Zoro Homepage

5300LN Grade 2 Cylindrical Lever Locks

  • Mfr # MO5308LN 605

  • Zoro # G610055145


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F84 - Classroom
Required Door Thickness
1-3/4"
Color
Bright Brass
Grade
Grade 2
Height
4.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO5308LN 605
Zoro #
G610055145
UPC #
197163284559
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4"
Height
4.8"
Width
3.75"
Length
7.5"

Details

Lockset Function
F84 - Classroom
Color
Bright Brass
Grade
Grade 2
Cylinder Core Type
Conventional Cylinder
Includes
Cylindrical Lock
Finish
Bright Brass
Material
Brass

Description

Grade 2 Classroom Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.