Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6000 Series Exit Devices

  • Mfr # 6100FED 48 630

  • Zoro # G710070871


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
Yes
Material
Metal or Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100FED 48 630
Zoro #
G710070871
UPC #
197163310074
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
Yes
Material
Metal or Wood
Color
Satin Stainless Steel
Includes
Rim Exit Devices

Description

With its robust, modern design and smooth, quiet operation, the Yale 6000 Series exit device provides an attractive solution that can withstand the rigors of multi-family, retail, office and other commercial exits. The stylish, clean lines of the wide and narrow stile 6000 exit device are visually appealing and blend with any decor. With a range of mechanical and electromechanical functions available, the 6000 can be used in many types of commercial facilities, including office buildings, retail environments, and mixed-use facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.