Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6100 48 630 Exit Device

  • Mfr # 6100ED 48 630

  • Zoro # G510058086


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Rim Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100ED 48 630
Zoro #
G510058086
UPC #
197163066353
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Application
Yale 6000 Series Exit Devices

Description

Grade 1 Rim Device, Pullman Latch Exit Bar, Narrow Stile Pushpad, Hex Key Dogging, 42 - 48 Door Opening Width, Less Trim, Satin Stainless Steel Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.