Zoro Homepage

6100 A-ALR 36 BSP Exit Device

  • Mfr # 6100ED A-ALR 36 BSP

  • Zoro # G710058060


product price: $1,811.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Non-Handed
Fire Rated
No
Grade
Grade 1
Color
Black Suede Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100ED A-ALR 36 BSP
Zoro #
G710058060
UPC #
197163187638
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Non-Handed
Fire Rated
No
Grade
Grade 1
Color
Black Suede Powder Coat
Includes
Rim Exit Devices
Application
Yale 6000 Series Exit Devices

Description

Grade 1 Rim Device, Pullman Latch Exit Bar, Narrow Stile Pushpad, Hex Key Dogging, 30 - 36 Door Opening Width, Less Trim, Alarm Kit Battery Powered, Touchbar Monitor Switch, Emergency Exit Alarm Will Sound Touchbar, Black Suede Powder Coat Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.