Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7000 Series Pushpad Exit Devices

  • Mfr # 7110 36 611

  • Zoro # G810071006


product price: $2,526.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Field Reversible
Finish
Bright Bronze Clear Coated
Fire Rated
No
Material
Metal, Wood or Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7110 36 611
Zoro #
G810071006
UPC #
197163310081
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Field Reversible
Finish
Bright Bronze Clear Coated
Fire Rated
No
Material
Metal, Wood or Composite
Color
Bright Bronze Clear Coated
Includes
Surface Vertical Rod Exit Devices

Description

Yale 7000 Series Exit Devices deliver an unparalleled combination of durability, innovation and aesthetics. With ANSI/BHMA Grade 1 certification and a full range of mechanical and electromechanical functions and accessories, the 7000 Series can be easily integrated into existing security or fire alarm systems to ensure the safety of every opening. The simple, clean lines and variety of available finishes suit the modern decor of any commercial building.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.