Zoro Homepage

7200 Series Narrow Stile Surface Vertical Rod Exit Device, Left Hand Reverse, 36in Device, Satin St

  • Mfr # 7210 36 LHR 630

  • Zoro # G616468796


product price: $2,741.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
36 in
Fire Rating - Door Hardware
No
Exit Device Type
Surface Vertical Rod
Type
Surface Vertical Rod
Color
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7210 36 LHR 630
Zoro #
G616468796
UPC #
197163369614
Country of Origin
United States

Dimensions

Length (In.)
36 in

Details

Fire Rating - Door Hardware
No
Exit Device Type
Surface Vertical Rod
Type
Surface Vertical Rod
Color
Satin Stainless Steel
Fire Rated
No
Door Handing
Left Hand Reverse
Item
Surface Vertical Rod Exit Devices
Finish
Satin Stainless Steel
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.