8800 Series Mortise Locks
Mfr # MOR8801FL 626 TRIM PACK
Zoro # G210071453
product price: $498.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chromium Plated
Color
Satin Chromium Plated
Includes
Mortise Lock
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOR8801FL 626 TRIM PACK
Zoro #
G210071453
UPC #
197163310210
Country of Origin
United States
Details
Lockset Finish
Satin Chromium Plated
Color
Satin Chromium Plated
Includes
Mortise Lock
Material
Brass or Bronze
Description
Yale 8800 Series Mortise Locks are designed and manufactured for uncompromising strength and durability in a range of commercial applications. Lock installation is made easy with quick lever handing, field reversible latchbolt and standard nonhanded strike. The 8800 Series Mortise Lock offers a new measure of security, featuring a reinforced stainless steel deadbolt, heavy-duty, vandal-resistant trim and ANSI/BHMA Grade 1 certification for long life and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.