
8800FL Series Mortise Lock, Augusta Lever AU, Camden Escutcheon CN, Entrance Function, Single Cy
Mfr # AUCN8807FL 626 LC
Zoro # G309953660
product price:Â $653.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Weight
3 lb
Length
9 in
Type
Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AUCN8807FL 626 LC
Zoro #
G309953660
UPC #
197163140695
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
9 in
Width
6.75 in
Details
Lockset Finish
Satin Chrome
Weight
3 lb
Type
Mortise Lock
Material
Metal
Description
8800FL Series Mortise Lock, Augusta Lever AU, Camden Escutcheon CN, Entrance Function, Single Cylinder, Less Cylinder, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.