This item is Discontinued.

Yale AU4607LN-626 Entrance Door Lock - Grade 2, AU Lever, 2 3/4in Backset, US26D AU4607LN626

AU4607LN-626 Entrance Door Lock - Grade 2, AU Lever, 2 3/4in Backset, US26D (Discontinued)

  • Mfr # AU4607LN626
  • Zoro # G908413985
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AU4607LN626
Zoro #
G908413985
UPC #
-
Country of Origin
United States

Description

Yale AU4607LN-626 Entrance Door Lock - Grade 2, AU Lever, 2 3/4'' Backset, Schlage ''C'' Keyway Keyed Random, US26D/626 Satin Chromium PlatedThe Yale AU4607LN 626 is a Grade 2 Cylindrical Lock, 2 1/8'' bore, and 2 3/4'' backset. AU stands for the Augusta Lever. This 4600ln series lock is in an 07 Entry Function. The Finish is a US26D/626 Satin Chrome FinishProduct SpecificationsVendorAssa AbloyManufacturerYaleSKUAU4607LN 626GradeGrade 2InstallationCommercialUnit of MeasureEachBase MaterialBrass, BronzeUL Listing TypeANSI A156.2, Series 4000, Grade 2, UL ListedANSI NumberF109Fire Rated3 Hours ABurglar RatedNoFinish626/US26DFinish DescriptionSatin ChromeFinish FamilyMatte SilverTechnical SpecificationsFunction07 EntryFunction FamilyEntrance/OfficeANSI FunctionF109 - Entry/OfficeLever/Knob DesignAU AugustaLever/Knob Design FamilyStraight Return LeverRose/Escutcheon Design3-3/8'' Rose DiameterRose/Escutcheon Dimensions3-3/8''Cylinder TypeConventional CylinderNum Pins6KeysCutNum of Keys2HandingNon-handedDoor Thickness1-3/8'' to 1-3/4''Std. Latch NumberMCD234Std. Latch TypeDeadlatchStd. Latch Backset Dim2-3/4''Latch Bore Diameter7/8''Lock Face Size1-1/8'' x 2-1/4''Bolt Projection1/2''Bore Hole Diameter2-1/8''Std. Strike Number497Std. Strike TypeANSI StrikeStd. Strike Height4-7/8''Std. Strike Width1-1/4''ScrewsWood/Machine ScrewsProduct TypeCylindrical Lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.