Zoro Homepage

Concealed Vertical Rod Exit Devices

  • Mfr # 7120F 36 630

  • Zoro # G010058500


product price: $2,202.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Field Reversible
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Concealed Vertical Rod Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7120F 36 630
Zoro #
G010058500
UPC #
197163177967
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Field Reversible
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Concealed Vertical Rod Exit Devices
Application
7000 Series Pushpad Exit Devices

Description

Grade 1 Metal Door Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36 Fire-rated Device, 96 Door Height, Less Trim, Less Dogging, Satin Stainless Steel Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.