Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Yale Deadbolt, Oil Rubbed Bronze, Medium-Duty EDSC10BP6

Deadbolt, Oil Rubbed Bronze, Medium-Duty (Discontinued)

  • Mfr # EDSC10BP6
  • Zoro # G5081940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSC10BP6
Zoro #
G5081940
UPC #
081023204118
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1 in x 2-1/4 in
Throw Length
1 in
Strike Plate Width
1 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/8 in
Faceplate Height
2 1/4 in
Strike Plate Height
2 1/4 in
Faceplate Width
1 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
Series
Yale Edge
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Kwikset KW1
Key Type
Keyed Different
Standards
ANSI A156.115, UL and cUL Listed
ADA Compliant
No
Strike
Round Corner
For Use With
Wood or Metal Doors
Ligature Resistant
No
Strike Dim.
1 in x 2-1/4 in
Number of Keys
2
Item
Deadbolt Lock
Pins
5
Lockset Fire Rating
Not Rated
Mortise/Cylindrical
Cylindrical
Includes
Removable Cylinder
Cylinder
Single
Backset
2 3/8 in
Material
Metal
Security Type
Medium-Duty
Application
Commercial
Keying
Different
Number of Pins
5
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Locking/Unlocking Access - Inside
Thumb Turn
Cylinder Core Type
Conventional Core Cylinder
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
3
Includes Core
Core Included
Visual Indicator Message
No Message

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 3, Series Yale Edge, Lockset Finish Oil Rubbed Bronze, Keyway Type Kwikset KW1, Key Type Keyed Different, Standards ANSI A156.115, UL and cUL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Material Metal, Number of Keys 2, Pins 5, Security Type Medium-Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.