Yale

Deadbolt, Satin Chrome


product price: $81.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mortise / Cylindrical Cylindrical
  • Location Type Commercial
  • Lockset Grade 2
  • Series D
  • For Door Thickness 1-3/8 in to 1-3/4 in
See all product information

Product Information

  • Brand Yale
  • MFR # D222 X 626
  • Zoro # G0574122
  • UPC #
    094713924180
  • Country of Origin Mexico
  • Category Deadbolt Locks

Dimensions

Faceplate Dimensions 1 in x 2-1/4 in
Throw Length 1 in
Front Size Dimension 1" x 2-1/4"

Details

Mortise / Cylindrical Cylindrical
Location Type Commercial
Lockset Grade 2
Series D
For Door Thickness 1-3/8 in to 1-3/4 in
Lockset Finish Satin Chrome
Keyway Type Para
Key Type Different
Standards ANSI A156.115, UL/cUL Listed
ADA Compliant No
Strike Dim. 1-1/8 in x 2-3/4 in
Lockset Fire Rating 3 hr
Cylinder Double
Material Steel
For Use With Steel and Wood Doors
Ligature Resistant No
Pins 6
Item Deadbolt
Backset 2-3/4 in
Mortise/Cylindrical Cylindrical
Number of Keys 2
Grade 2
Type Double Cylinder
Finish Satin Chrome

Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series D, Lockset Finish Satin Chrome, Keyway Type Para, Key Type Different, Standards ANSI A156.115, UL/cUL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Steel and Wood Doors, Material Steel, Number of Keys 2, Pins 6, Strike Dim. 1-1/8 in x 2-3/4 in, Throw Length 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.