Yale
Deadbolt w/Thumbturn, Satin Chrome
- Zoro #: G6087523
- Mfr #: D292 X 626
Hover or click to zoom Tap to zoom
Key Features
- Mortise / Cylindrical: Cylindrical
- Location Type: Commercial
- Lockset Grade: 2
- Series: D
- For Door Thickness: 1-3/8 a 1-3/4 in
- Lockset Finish: Satin Chrome
- Keyway Type: Schlage C
- Key Type: Master
$54.04
Subtotal: $54.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Yale
- MFR #D292 X 626
- Zoro #G6087523
- Country of OriginUnited States
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 2-1/4 in x 1 in |
Throw Length | 1 in |
Details
Mortise / Cylindrical | Cylindrical |
Location Type | Commercial |
Lockset Grade | 2 |
Series | D |
For Door Thickness | 1-3/8 a 1-3/4 in |
Lockset Finish | Satin Chrome |
Keyway Type | Schlage C |
Key Type | Master |
Standards | ANSI A156.5, UL Fire Listed |
ADA Compliant | No |
Number of Keys | 1 |
Backset | 2-3/4 in |
For Use With | Hollow Metal or Wood Doors and Frames |
Includes | Emergency Override Key |
Mortise/Cylindrical | Cylindrical |
Ligature Resistant | No |
Lockset Fire Rating | Not Rated |
Strike Dim. | 2-3/4 x 1-1/8 in |
Material | Steel |
Item | Deadbolt w/Thumbturn |
Application | Restrooms, Dressing Rooms and Room Doors |
Style | Standard Duty |
Description
Deadbolt w/Thumbturn, Cylindrical, Commercial, Lockset Grade 2, Series D, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Master, Standards ANSI A156.5, UL Fire Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Faceplate Dimensions 2-1/4 in x 1 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Hollow Metal or Wood Doors and Frames, Includes Emergency Override Key, Material Steel, Number of Keys 1, Strike Dim. 2-3/4 x 1-1/8 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Yale #D292 X 626
Explore more
- YALE Deadbolt, Satin Chrome B-D222 X 626
- YALE Deadbolt, Bright Brass B-D112 x 605
- YALE Deadbolt, Cylindrical, Satin Chrome Finish D292 626
- YALE Grade 2, Single Cyl, E1R Para KWY, 2-3/4", 26D, Rectangle Stk, 6 Pins D212 626
- YALE Deadbolt, Cylindrical, Dark Bronze Finish D212 613E PARA
- YALE Deadbolt, Cylindrical, Satin Chrome Finish D38 626
- YALE Single Cylinder Deadbolt with Schlage C Keyway Bright Brass Finish EDSC36SC
- YALE Single Cylinder Deadbolt Kwikset Keyway Satin Stainless Steel Finish EDSC32D6
- YALE Sided Deadbolt with Turn Only Satin Nickel Finish ED88015
- BALDWIN PRESTIGE Baldwin Prestige 385RDB11PS Round Double 93850-006
- FALCON Grade 2 Thumbturn with Occupancy Indicator Deadbolt, Keyless, US3 D271 605
- Yale Deadbolt Locks