Yale
Escutcheon Pull w/Lock and Thumbpiece
Mfr # 633F-US32D
Zoro # G0907347
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- ADA Compliant Yes
- Fire Rated Yes
- Outside Trim Type Thumbpiece Pull
- Series 7100/2100/1800
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3, Material: 302 Stainless Steel (1NBP9)
- USA INDUSTRIALS Viton O-Ring, Dash 021, PK10 (ZUSAV70021)
- RAYMOND Disc Spring, 5.408" Min. Inside Dia. (W6945063)
- GEAR KEEPER KEY RETRACTOR HIGH FRC (RT3-5852)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- PREMIER LOCK Pull Handle Trim With Cylinder Hole For Panic Exit Device (PE-H)
- HAGER Aluminum Trim 47KEWTNALM (169428)
- PREMIER LOCK Entry Trim Lever For Panic Exit Device (PE-LS)
- HAGER Satin Chrome Trim 45CEWTN26D (122823)
- BALDWIN ESTATE Entry Rim Locks Unlacquered Brass (5634.031.L)
- Yale Door Exit Devices