
Escutcheon x Cylinder x Lever, Electrified, Fail-Secure, Less Cylinder, Augusta Lever, RHR, Satin St
Mfr # AU691F 630 RHR
Zoro # G209955177
product price:Â $1,143.89
/ea
Free Shipping & Returns
Key Features
Depth
4.75 in
Width
6.75 in
Finish
Satin Stainless
For Use With
Yale Exit Device Trim
Length
9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AU691F 630 RHR
Zoro #
G209955177
UPC #
197163036721
Country of Origin
United States
Dimensions
Depth
4.75 in
Width
6.75 in
Length
9 in
Body Size Thickness
1-3/4 in to 2 in
Details
Item
Exit Device Trim
Finish
Satin Stainless
For Use With
Yale Exit Device Trim
Material
Metal
Description
Escutcheon x Cylinder x Lever, Electrified, Fail-Secure, Less Cylinder, Augusta Lever, RHR, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.