Exit Device Trim
- Mfr # AU426F 630 LHR
- Zoro # G310052796
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
For Use With
Yale Exit Device Trim
Finish
Satin Stainless Steel
Application
Exit Device Trim
Includes
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU426F 630 LHR
- Zoro #
- G310052796
- UPC #
- 197163293742
- Country of Origin
- Mexico
- Fire Rated
- No
- For Use With
- Yale Exit Device Trim
- Finish
- Satin Stainless Steel
- Application
- Exit Device Trim
- Includes
- Exit Device Trim
- Color
- Satin Stainless Steel
- Door Handing
- LHR
Description
Lever x Escutcheon x Cylinder Trim, Less Cylinder, Augusta Lever, LHR, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.