Fail Safe, 24V, Electrified Cylindrical Lock, AU Lever Design, 6-Pin LFIC, Less Core, REX, Stn Chrm

  • Mfr # AU5490LN 1210 LC 626 24V REX

  • Zoro # G109955253


product price:  $934.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Width
7.5 in
Finish
Satin Chrome
Input Voltage
24VDC
For Use With
5400LN Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU5490LN 1210 LC 626 24V REX
Zoro #
G109955253
UPC #
197163140909
Country of Origin
United States

Dimensions

Depth
4 in
Width
7.5 in
Length
10 in
Body Size Thickness
1-3/4 in to 2 in

Details

Item
Electric Cylindrical Lock
Finish
Satin Chrome
Input Voltage
24VDC
For Use With
5400LN Grade 1 Cylindrical Lever Locks
Material
Brass or Bronze

Description

Fail Safe, 24V, Electrified Cylindrical Lock, AU Lever Design, 6-Pin LFIC, Less Core, REX, Stn Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.