
Fail Safe, 24V, Electrified Cylindrical Lock, AU Lever Design, Satin Chrome
Mfr # AU4790LN 626 24V
Zoro # G916475890
product price: $667.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24VDC
Body Size Thickness
1-3/4 to 2
Finish
Satin Chrome
Material
Brass or Bronze
Series
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AU4790LN 626 24V
Zoro #
G916475890
UPC #
197163372669
Country of Origin
United States
Dimensions
Body Size Thickness
1-3/4 to 2
Details
Item
Electric Cylindrical Lock
Input Voltage
24VDC
Finish
Satin Chrome
Material
Brass or Bronze
Series
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.