
Grade 1 Apartment or Dormitory Entrance with Auxiliary Latch Mortise Lock, Monroe Lever, CN Escutch
Mfr # MOCN8847FL 626
Zoro # G216475989
product price:Â $678.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
Para
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MOCN8847FL 626
Zoro #
G216475989
UPC #
197163378999
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
Para
Backset
2-3/4 in
Series
Brass or Bronze
Material
Brass or Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.