Grade 1 Entry Cylindrical Lock, Pacific Beach Lever, Conventional Cylinder, Bright Chrome Finish

  • Mfr # PB5407LN 625

  • Zoro # G509994685


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Hand
Non-handed
Grade
Grade 1
Finish
Bright Chrome
Required Door Thickness
1-3/4 in to 2 in
Handle Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB5407LN 625
Zoro #
G509994685
UPC #
197163089895
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Handle Length
10 in
Width
7.5 in

Details

Item
Cylindrical Lock
Hand
Non-handed
Grade
Grade 1
Finish
Bright Chrome
Material
Brass, Bronze
Weight
5 lb

Description

Grade 1 Entry Cylindrical Lock, Pacific Beach Lever, Conventional Cylinder, Bright Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.