
Grade 1 Office Entry Mortise Lock, Augusta Lever, CO Rose, Conventional Cylinder, Bright Chromium P
Mfr # AUR8807FL 625
Zoro # G016469362
product price:Â $663.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Keyway Type
Para
Lockset Finish
Bright Chrome
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AUR8807FL 625
Zoro #
G016469362
UPC #
197163372836
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Details
Backset
2-3/4 in
Keyway Type
Para
Lockset Finish
Bright Chrome
Lockset Grade
Grade 1
Material
Brass or Bronze
Series
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.