
Grade 1 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Black Painted Finish
Mfr # AU5401LN 693
Zoro # G909948196
product price:Â $562.99
/ea
Free Shipping & Returns
Key Features
For Use With
5400LN Grade 1 Cylindrical Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Finish
Black Painted
Cylinder Core Type
Non-Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AU5401LN 693
Zoro #
G909948196
UPC #
197163091355
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Depth
4 in
Width
7.5 in
Length
10 in
Details
For Use With
5400LN Grade 1 Cylindrical Lever Locks
Lockset Grade
Grade 1
Finish
Black Painted
Cylinder Core Type
Non-Keyed
Item
Cylindrical Lock
Material
Steel
Net Weight
5 lb
Features
Passage
Fire Rated
3 Hours {A}
Door Handing
Non-handed
Description
Grade 1 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Black Painted Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.